10 in. Stainless Steel Knife Gate Valve

You last purchased this on
 
Fabri Valve

C37 10 in. Stainless Steel Knife Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Fabri Valve

C37 10 in. Stainless Steel Knife Gate Valve

  • Fast #
  • Part #FC37S6TFEHWL10
  • Item #4703011
  • Manufacturer Part #V150 10
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Figure C37 knife gate valves through 24", feature a heavy duty, rugged one-piece cast body, chest and flanges (except 5", which is fabricated - F37)
  • Sizes larger than 24" are fabricated from heavy plate
  • Fabri valve figures C37 and F37 are some of the most popular knife gate valve configurations
  • Sizes larger than 24" feature fabricated bodies configured to the service conditions
  • Standard body materials include 304, 316, and 317 L stainless steel
  • In sizes 1.5" through 24", the "S" and the "R" share the same solid cast body
  • The figure C/F37 is available in all stainless steel (designated "S") or with alloy steel wetted parts and carbon steel external parts (designated "R")
  • Requires Certification

Specifications

ANSI:
ANSI 125, ANSI 150
ASME:
ASME B16.10, ASME B16.34
Coating:
Epoxy
Collection:
C37
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
Material:
Stainless Steel, Metal, Rubber, Plastic
Material Type:
317L, 304, 316, PTFE, Polyurethane, Teflon™
Maximum Temperature:
450
Pressure - High:
150
Recommended Valve Application:
Gas, Water
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Port Opening:
V-Port
Valve Seat Material:
Teflon™
Valve Size:
10 in
Valve Stem:
Extension
Valve Type:
Knife Gate Valve