12 in. 316 Cast Stainless Steel Wafer Knife Gate Valve
C37 12 in. 316 Cast Stainless Steel Wafer Knife Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Coating:
- Epoxy
- Collection:
- C37
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 12 in
- Valve Type:
- Knife Gate Valve
- Width:
- 16 in