14 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

You last purchased this on
 
Fabri Valve

C37 14 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Fabri Valve

C37 14 in. 150 psi 316L Stainless Steel Head Knife Gate Valve

  • Fast #
  • Part #FC37S316LK714
  • Item #3946173
  • Manufacturer Part #C37S316LK7
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Collection:
C37
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
14 in
Valve Type:
Knife Gate Valve