14 in. Knife Gate Valve
C37 14 in. Knife Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Collection:
- C37
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 150
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Metal
- Valve Size:
- 14 in
- Valve Type:
- Knife Gate Valve