Fabri Valve C37 18 in. Stainless Steel Knife Gate Valve

FC37S6TFEHWL18

Manufacturer Part #: V150 18

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
C37
End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
150 psi CWP
Valve Operator
Handwheel
Valve Seat Material
Metal
Valve Type
Knife Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday