Fabri Valve

C37 20 in. 316 Cast Stainless Steel Knife Gate Valve

Part #FC37S6TFEHWL20  |  Manufacturer Part #V150 20

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 125, ANSI Class 150]

Coating: Epoxy

Collection: C37

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 68-5/8 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi CWP

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Seat Material: Metal

Valve Size: 20 in

Valve Type: Knife Gate Valve

Width: 20 in