24 in. 316 Stainless Steel Flanged Metal Seat Handwheel Handle 1 piece Knife Gate Valve

You last purchased this on
 
Fabri Valve

C37 24 in. 316 Stainless Steel Flanged Metal Seat Handwheel Handle 1 piece Knife Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Fabri Valve

C37 24 in. 316 Stainless Steel Flanged Metal Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC37S6TFEHWL24
  • Item #4703023
  • Manufacturer Part #V150 24
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
Collection:
C37
Diameter - Outside:
32 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Length:
4-1/2 in
Material:
Stainless Steel
Pressure - High:
150
Schedule Class:
Heavy Duty
Temperature Rating:
450
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Handwheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
24 in
Valve Type:
Knife Gate Valve
Weight:
713 lb