Fabri Valve
C37 4 in. Stainless Steel Knife Gate Valve
Part #FC37S6TFEHWLP | Item #4702998 | Manufacturer Part #V150 4
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ASME Specifications: [ASME B16.10, ASME B16.34]
Collection: C37
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi CWP
Recommended Valve Application: [Gas, Water]
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: Metal
Valve Size: 4 in
Valve Type: Knife Gate Valve