6 in. Stainless Steel Knife Gate Valve
C37 6 in. Stainless Steel Knife Gate Valve
Frequently Purchased Together
Product Details
- Figure C37 knife gate valves through 24", feature a heavy duty, rugged one-piece cast body, chest and flanges (except 5", which is fabricated - F37)
- Sizes larger than 24" are fabricated from heavy plate
- Fabri valve figures C37 and F37 are some of the most popular knife gate valve configurations
- Sizes larger than 24" feature fabricated bodies configured to the service conditions
- Standard body materials include 304, 316, and 317 L stainless steel
- In sizes 1.5" through 24", the "S" and the "R" share the same solid cast body
- The figure C/F37 is available in all stainless steel (designated "S") or with alloy steel wetted parts and carbon steel external parts (designated "R")
Specifications
- ANSI:
- ANSI 125, ANSI 150
- ASME:
- ASME B16.10, ASME B16.34
- Coating:
- Epoxy
- Collection:
- C37
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Material:
- Stainless Steel, Metal, Rubber, Plastic
- Material Type:
- 317L, 304, 316, PTFE, Polyurethane, Teflon™
- Maximum Temperature:
- 450
- Pressure - High:
- 150
- Recommended Valve Application:
- Gas, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Port Opening:
- V-Port
- Valve Seat Material:
- Teflon™
- Valve Size:
- 6 in
- Valve Stem:
- Extension
- Valve Type:
- Knife Gate Valve