Fabri Valve
C37 8 in. 150 psi 316 Stainless Steel Head Knife Gate Valve
Part #FC37S316LK7X | Item #3944690 | Manufacturer Part #C37S316LK7
Valve Size
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
Collection: C37
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi
Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: Metal
Valve Size: 8 in
Valve Type: Knife Gate Valve