C37 8 in. 316 Cast Stainless Steel Wafer Knife Gate Valve

Part #FC37S316X  |  Item #421150  |  Manufacturer Part #C37S 316

$ 911.00 EACH
(Pricing is for 8 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Class 125, ANSI Class 150]

Coating: Epoxy

Collection: C37

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

Maximum Temperature: 450

Recommended Valve Application: Water

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Port Opening: Standard Port

Valve Seat Material: Metal

Valve Size: 8 in

Valve Type: Knife Gate Valve

Width: 12 in