C37 3 in. Stainless Steel Knife Gate Valve

Part #FV150  |  Manufacturer Part #V150 3

Starting at
Call for Pricing

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B16.10, ASME B16.34]

Collection: C37

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi CWP

Recommended Valve Application: [Gas, Water]

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Seat Material: Metal

Valve Size: 3 in

Valve Type: Knife Gate Valve