Fabri Valve
C37 3 in. 316 Cast Stainless Steel Wafer Knife Gate Valve
Part #FC37S316 | Manufacturer Part #C37S 316
$ 398.00 EACH
Valve Size
Please select
Product Details
Documents
Specifications
ANSI Specifications: [ANSI Class 125, ANSI Class 150]
Coating: Epoxy
Collection: C37
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi
Maximum Temperature: 450
Recommended Valve Application: Water
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Port Opening: Standard Port
Valve Seat Material: Metal
Valve Size: 3 in
Valve Type: Knife Gate Valve
Width: 8 in