10 in. 316L Stainless Steel Knife Gate Valve with Wheel Handle
C67 10 in. 316L Stainless Steel Knife Gate Valve with Wheel Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Collection:
- C67
- Handle Type:
- Wheel
- Maximum Temperature:
- 280
- Minimum Temperature:
- -50
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Schedule Class:
- Class 150
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Knife Gate Valve