C67 3 in. 304 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Heavy Duty Knife Gate Valve

Part #FC67S304ABUS6S9M  |  Item #7000492  |  Manufacturer Part #3 C67S304ABUBLSO6SO9

Call for Pricing EACH

Valve Size:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ANSI Specifications: [ANSI Class 125, ANSI Class 150]

Collection: C67

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

High Pressure: 150

Length: 2 in

Outside Diameter: 7-1/2 in

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Schedule Class: Heavy Duty

Temperature Range: -50 to 280 Deg F (-45 to 138 Deg C)

UL Listed: No

Valve Body Material: 304 Stainless Steel

Valve Body Style: 1 piece

Valve Operator: Handwheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Knife Gate Valve

Weight: 21