C67 3 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Bi-directional Knife Gate Valve

Part #FC67S316EBULK7M  |  Item #3948193  |  Manufacturer Part #C67S316EBULK7

Call for Pricing EACH

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 125, ANSI Class 150]

Collection: C67

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Cast Iron

High Pressure: 150

Length: 2 in

Outside Diameter: 7-1/2 in

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Temperature Range: -50 to 280 Deg F (-45 to 138 Deg C)

UL Listed: No

Valve Body Material: 316 Stainless Steel

Valve Body Style: 1 piece

Valve Operator: Handwheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Knife Gate Valve

Weight: 21