Fabri Valve
C67 3 in. 316 Stainless Steel Knife Gate Valve
Part #FC67S6ATGHWLM | Item #4703001 | Manufacturer Part #V151 3
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Collection: C67
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi CWP
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: EPDM
Valve Size: 3 in
Valve Type: Knife Gate Valve