Fabri Valve
C67 3 in. 316L Stainless Steel Bidirectional Knife Gate Valve with Viton Seat
Part #FC67S316FBUBLLK7M | Item #3943880 | Manufacturer Part #C67S316FBU/BLLK7EZHW
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
Collection: C67
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi
Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: Viton®
Valve Size: 3 in
Valve Type: Knife Gate Valve