C67 4 in. 316 Stainless Steel Knife Gate Valve

Part #FV151  |  Manufacturer Part #V151 4

Starting at
Call for Pricing

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: C67

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi CWP

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Knife Gate Valve