Fabri Valve C67 4 in. 316 Stainless Steel Knife Gate Valve

FC67S316FBUBLTGVC

Manufacturer Part #: C67S316FBU/BLTGVC

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
C67
End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
150 psi
Valve Operator
Handwheel
Valve Seat Material
Viton®
Valve Type
Knife Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday