Fabri Valve
C67 6 in. Knife Gate Valve
Part #FC67S6ATGHWLU | Item #4448337 | Manufacturer Part #V151 6
Call for Pricing
EACH
Valve Size
Product Details
Specifications
Collection: C67
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi CWP
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: EPDM
Valve Size: 6 in
Valve Type: Knife Gate Valve