Fabri Valve
C67 6 in. Stainless Steel Bidirectional Knife Gate Valve
Part #FC67S316FBUWHMRTU | Item #3961133 | Manufacturer Part #6C67S316FBU-WH-MR-TFEVC-L
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
Collection: C67
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Stainless Steel
Material Type: 316
Maximum Pressure: 150 psi
Valve Body Style: 1 piece
Valve Operator: Handwheel
Valve Seat Material: Viton®
Valve Size: 6 in
Valve Type: Knife Gate Valve