Fabri Valve

C67 8 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat

Part #FC67S316FBUBLLK7X  |  Manufacturer Part #C67S316FBU/BLLK7EZHW

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: C67

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Seat Material: Viton®

Valve Size: 8 in

Valve Type: Knife Gate Valve