0 items

Fabri Valve Stainless Steel Bidirectional Knife Gate Valve

FC67S316FBUWHMRT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Valve Seat Material
Viton
Valve Size
3 in
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday