XS150 3 in. 316 Stainless Steel Flanged Viton® Seat Handwheel Handle 1 piece High Performance Knife Gate Valve

Part #FXS150S316M  |  Item #3788989  |  Manufacturer Part #XS150

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 70.2, ANSI Class 125, ANSI Class 150]

ASME Specifications: ASME B16.34 1996

Collection: XS150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Length in : 10 in

Handle Material: Cast Iron

High Pressure: 275

Length: 6-13/100 in

MSS Specifications: MSS SP-135

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Temperature Range: -50 to 280 Deg F (-45 to 138 Deg C)

UL Listed: No

Valve Body Material: 316 Stainless Steel

Valve Body Style: 1 piece

Valve Operator: Handwheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Viton®

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Knife Gate Valve