XS150 6 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve

Part #FXS150S316U  |  Item #3788991  |  Manufacturer Part #XS150

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: XS150

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316 SS

Maximum Pressure: 275 psi

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Valve Body Style: 1 piece

Valve Operator: Handwheel

Valve Seat Material: Viton®

Valve Size: 6 in

Valve Type: Knife Gate Valve