8 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve

You last purchased this on
 
Fabri Valve

XS150 8 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Fabri Valve

XS150 8 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve

  • Fast #
  • Part #FXS150S316X
  • Item #3788992
  • Manufacturer Part #XS150
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The perimeter seal is double-locked in the valve body to securely retain the perimeter seal in the seal groove even during the most demanding applications
  • The perimeter seal has shoulders, which mechanically retain (lock) the seal in the seal groove
  • The Fabri-Valve XS150 high performance knife gate valve features a robust perimeter seal that provides bi-directional bubble tight shutoff
  • The seal groove is specially designed to prevent seal pull-out but also allows the seal to move and prevent over-compression
  • The tab also helps retain the perimeter seal in the seal groove (secondary lock)
  • The tab on the perimeter seal acts as the body joint seal and eliminates the possibility of body joint leakage caused by pipe stresses
  • Requires Certification

Specifications

ANSI:
ANSI 70-2, ANSI Class 125, ANSI Class 150
ASME:
ASME B16.34 1996
Collection:
XS150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
MSS:
MSS SP-135
Material:
Stainless Steel, Rubber
Material Type:
316, Viton®
Pressure - Maximum:
275 psi
Pressure Class:
275#
Recommended Valve Application:
Water
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Viton®
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve