Fabric Softener Sheet (Case of 15)
Fabric Softener Sheet (Case of 15)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides long-lasting freshness
Specifications
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-22/25 in
- Length:
- 13-1/4 in
- Material:
- Fabric
- Package Quantity:
- Case of 15
- Weight:
- 2.389 lb
- Width:
- 7-3/4 in