Face Shield Visor in Clear
Face Shield Visor in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent cold flexibility
- Clear
- Robust combination of weight and strength
- Aluminum bound
- Measures 9" x 15-1/2" x 1/25"
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Name:
- Clear
- Height:
- 9 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Cellulose Acetate
- Reusable:
- Yes
- Thickness:
- 0.040 in