FACE SHLD CLR ACETATE .040X9X15 1/2

Part #RADV40915C  |  Manufacturer Part #V40915-C

Type:

RADV40915C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All head gear and cap adapters have universal pegs that will accommodate a wide variety of face shields and fit most hard hats

Specifications

Color Finish: Clear

Length: 15-1/2 in

Material: Acetate

Thickness: 0.040 in

Type: RADV40915C

Width: 9 in