FACE SHLD PLAS MESH .040X8X12

Part #RADV40812PM  |  Item #5093636  |  Manufacturer Part #V40812-PM

$ 3.49 EACH

Type:

RV40812PM

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All head gear and cap adapters have universal pegs that will accommodate a wide variety of face shields and fit most hard hats

Specifications

Length: 12 in

Material: [Plastic, Mesh]

Thickness: 0.040 in

Type: RV40812PM

Width: 8 in