FaciliPro™ 1 gal Carpet and Upholstery Extraction Cleaner (Case of 4)

E6114635

Size

1 gal

$98.16

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Green Seal Certified (GS-37)
  • Restorative cleaner for all carpet types and upholstery
  • Superior extraction chemistry with excellent penetration, soil lifting and cleaning performance
  • Use with carpet extractors

SPECIFICATIONS

Application
Carpet
Collection
FaciliPro™
Color Finish
White
Height
11-1/4 in
Length
12 in
Package Quantity
Case of 4
Size
1 gal
UL Listed
No
Weight
38
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday