FaciliPro™ 1 gal Encapsulation Carpet Cleaner (Case of 4)

E6110428

Size

1 gal

$124.77

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with pump-up sprayer, encapsulation equipment and/or carpet brush
  • Great for quick turnaround in high traffic areas with a dry time of less than one hour
  • Low-moisture interim carpet cleaner
  • Soil is removed during the next scheduled vacuuming
  • Use on all carpet types
  • Uses a polymer technology to encapsulate soil and prevent it from reattaching to the carpet

SPECIFICATIONS

Application
Carpet
Collection
FaciliPro™
Color Finish
White
Height
12-1/4 in
Length
12 in
Package Quantity
Case of 4
Size
1 gal
UL Listed
No
Weight
28
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday