FaciliPro™ 1.3 L Concentrated Antibacterial Foam Hand Soap (Case of 2)

E6100872

Manufacturer Part #: 6100872

Package Quantity

Case of 2

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Concentrated FDA-regulated foaming antibacterial hand soap
  • Benzalkonium chloride active ingredient
  • Light citrus scent
  • Diluted onsite to reduce shipping costs and packaging waste
  • Use with Nexa Concentrates refill station and refillable bottles, and Nexa Dispenser

SPECIFICATIONS

Collection
FaciliPro™
Color Finish
Clear Pink
EcoLogo Certified
No
Green Seal Certified
No
Height
7-1/2 in
Length
7-1/2 in
Maximum Temperature
50
Package Quantity
Case of 2
Product Type
Hand Wash
Size
1.3 L
Type
RF24BBXH1F3ULN
Weight
6.55
Width
7-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday