1.3 L Disinfecting Acid Bathroom Cleaner (Case of 2)
FaciliPro™ 1.3 L Disinfecting Acid Bathroom Cleaner (Case of 2)
Frequently Purchased Together
Product Details
- Disinfects in 5-minutes and sanitizes in 90 seconds
- Ideal for removing hard water build-up and soap scum
- EPA-registered heavy duty and hospital grade acid bathroom disinfectant cleaner
- Cleans tough bathroom soils at low concentrations for economical results
- Offers a positive user experience with a pleasant soapy fragrance resulting in reduced acid flashback
Specifications
- Application:
- Bathroom
- Collection:
- FaciliPro™
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Size:
- 1.3 L
- Width:
- 7-1/4 in