1.3 L Liquid Disinfectant Cleaner (Case of 2)

This product has been replaced by

DAILY DISINFECTANT CLEANER (FP 40) 2-1.3L
FaciliPro 1.3 L Disinfectant Cleaner (Case of 2)
Manufacturer Part #6102303
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Liquid Disinfectant Cleaner (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DAILY DISINFECTANT CLEANER (FP 40) 2-1.3L
FaciliPro 1.3 L Disinfectant Cleaner (Case of 2)
Manufacturer Part #6102303
Ecolab

FaciliPro™ 1.3 L Liquid Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6100262
  • Item #7479154
  • Manufacturer Part #6100262
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • When used as directed, will deliver cleaning performance and effective biocidal action against bacteria, fungi and viruses
  • Can be used to disinfect a wide variety of hard surfaces such as floors, walls and countertops
  • Broad spectrum, one-step, hard surface disinfectant/cleaner and sanitizer
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
FaciliPro™
Color Finish Name:
Purple
Dilution Rate:
0.39:100 - 1.56:100
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
Case of 2
Product Type:
Cleaner
Size:
1.3 L
Weight:
6.45 lb
Width:
7-1/4 in