5 gal Laundry Detergent

You last purchased this on
 
Ecolab

FaciliPro™ 5 gal Laundry Detergent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 5 gal Laundry Detergent

  • Fast #
  • Part #E6100015
  • Item #7484638
  • Manufacturer Part #6100015
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formulated with surfactants, water conditioners and optical brighteners
  • Provides premium quality results by lifting the toughest soils including body soils, cosmetics, blood & oily food soils from linens
  • Powerful one-shot concentrated emulsion laundry detergent
  • Works even in the most challenging water conditions (high hardness and high dissolved soils)
  • Requires Certification

Specifications

Application:
Laundry
Collection:
FaciliPro™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15-3/25 in
SCAQMD Compliant:
No
Size:
5 gal
Weight:
54.4 lb