2 in. Solid Top Faucet Hole Cover in Venetian Bronze
East Linear 2 in. Solid Top Faucet Hole Cover in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2" Diameter
- Available in more than 20 decorative finishes
- Newport sink hole cover easily covers an extra sink hole drilling on your sink
- No tools required for installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-19/100 in
- Diameter:
- 2 in
- Faucet Part Type:
- Faucet Hole Cover
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet Hole Cover
- Width:
- 2-19/100 in