0 items

Fairmont Designs Crosswinds 24 in. Freestanding Vanity

FV24

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Crosswinds
Color Finish
Slate Grey
Color Finish Category
Greys
Depth
21-1/2 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Ash Veneer, Hackberry
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday