25 in x 22 in Single Bowl Ceramic Vanity Top in White

You last purchased this on
 
Fairmont Designs

25 in x 22 in Single Bowl Ceramic Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

25 in x 22 in Single Bowl Ceramic Vanity Top in White

  • Fast #
  • Part #FTC2522W1
  • Item #3987857
  • Manufacturer Part #TC-2522W1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-drilled: W1 / single hole
  • With overflow
  • Integral sink
  • Drain opening: 1-3/4" (45mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/2 in
Drain Location:
Center
Drain Opening:
1-3/4 in
Height:
11/16 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
22 in
Material:
Ceramic
Mirror Included:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Sink Material:
Ceramic
Size:
25 in x 22 in
Vanity Top Shape:
Rectangle
Weight:
40 lb
Width:
22 in
cUPC Certified:
Yes