25 x 22-1/4 in. Single Bowl Quartz Vanity Top in White Carrera
25 x 22-1/4 in. Single Bowl Quartz Vanity Top in White Carrera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: 8" widespread
- Ogee Edge
- Use with S-100 Oval Ceramic Undermount Sink (sold separately)
- Backsplash included
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Carrera
- Drain Location:
- Rear Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 22-1/4 in
- Material:
- Stone
- Material Type:
- Quartz
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 16-1/2 in x 13-1/2 in
- Size:
- 25 in x 22-1/4 in
- Vanity Top Shape:
- Rectangle
- Weight:
- 82 lb
- Width:
- 22-1/4 in