31 in x 23-1/8 in Single Bowl Quartz Vanity Top in Blizzard

You last purchased this on
 
Fairmont Designs

31 in x 23-1/8 in Single Bowl Quartz Vanity Top in Blizzard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

31 in x 23-1/8 in Single Bowl Quartz Vanity Top in Blizzard

  • Fast #
  • Part #FTQRX31BZ8
  • Item #7063060
  • Manufacturer Part #TQ-RX31BZ8
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blizzard Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-drilled: 8" widespread
  • 2” Profile
  • Use with S-100 Oval Ceramic Undermount Sink (SOLD SEPARATELY)
  • Backsplash included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Blizzard
Faucet Center Size:
8 in
Height:
1-1/4 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
31 in
Material:
Stone
Material Type:
Quartz
Mirror Included:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Size:
31 in x 23-1/8 in
Vanity Top Shape:
Other
Weight:
108 lb