0 items

Fairmont Designs Rustic Chic 34-1/2 x 60 in. Double Bowl Vanity

FV6021D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Rustic Chic
Color Finish
Weathered Oak
Color Finish Category
Browns
Depth
21-1/2 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
White Oak Solids, White Oak Veneer
Type
Vanity
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday