0 items

Fairmont Designs Napa 34 in. Rectangle Mirror

F15M27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Napa
Color Finish
Cabernet
Color Finish Category
Browns
Depth
1-1/4 in
Glass Type
Beveled Edge
Height
34 in
Length
27 in
Material
Acacia Veneer, Poplar Solids
Type
Rectangle Mirrors

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday