3/4 x 25 x 22-1/4 in. 3-Hole Quartz Vanity Top with 8 in. Widespread for S-200 Rectangular Ceramic Undermount Sink in Carrera Quartz

You last purchased this on
 
Fairmont Designs

3/4 x 25 x 22-1/4 in. 3-Hole Quartz Vanity Top with 8 in. Widespread for S-200 Rectangular Ceramic Undermount Sink in Carrera Quartz

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

3/4 x 25 x 22-1/4 in. 3-Hole Quartz Vanity Top with 8 in. Widespread for S-200 Rectangular Ceramic Undermount Sink in Carrera Quartz

  • Fast #
  • Part #FTQ2S2522CQ8
  • Item #7514951
  • Manufacturer Part #TQ2-S2522CQ8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrera Quartz Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • pre-drilled: 8" widespread
  • Ease Edge
  • use with S-200 Rectangular Ceramic Undermount Sink (SOLD SEPARATELY)
  • backsplash included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Carrera Quartz
Depth:
22-1/4 in
Faucet Center Size:
8 in
Height:
3/4 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
25 in
Material:
Stone
Material Type:
Quartz
Mirror Included:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Sink Bowl Size:
17-7/8 in x 11 in
Sink Size, Overall:
25 in x 22-1/4 in
Vanity Top Shape:
Rectangle
Weight:
61 lb
Width:
22-1/4 in