Fairmont Designs

36-1/8 in. Quartz Top in Eggshell

Part #FTQS3622EG8  |  Manufacturer Part #TQ-S3622EG8

Color/Finish:
Eggshell

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with S-200 Rectangular Ceramic Undermount Sink (sold separately)
  • Pre-drilled: 8" widespread
  • 2” Profile-Ease Edge
  • Backsplash included

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Eggshell

Color Finish Category: Whites

Depth: 22 in

Height: 2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 36-1/8 in

Material: Quartz

Mirror Included: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Type: Vanity Top

Vanity Top Shape: Rectangle

Weight: 132

Width: 36-1/8 in