0 items

Fairmont Designs Uptown 36 x 24 in. Mirror

F15M24

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Uptown
Color Finish
Espresso
Depth
1-1/5 in
Glass Type
Beveled
Height
36 in
Installation Type
Wall Mount
Material
Poplar Solids
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday