49 in x 22 in Single Bowl Ceramic Vanity Top in White

You last purchased this on
 
Fairmont Designs

49 in x 22 in Single Bowl Ceramic Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

49 in x 22 in Single Bowl Ceramic Vanity Top in White

  • Fast #
  • Part #FTC34922W8
  • Item #5097997
  • Manufacturer Part #TC3-4922W8
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-drilled: W8 / 8" widespread
  • With overflow
  • Integral sink
  • Drain opening: 1-3/4" (45mm)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
1-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Vanity Top
Length:
22 in
Material:
Ceramic
Mirror Included:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Sink Material:
Ceramic
Size:
49 in x 22 in
Vanity Top Shape:
Rectangle
Weight:
93 lb
Width:
22 in
cUPC Certified:
Yes