61 in. 1-Bowl Marble Top in White Carrera
61 in. 1-Bowl Marble Top in White Carrera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: 8" widespread
- Ogee Edge
- Use with S-100 Oval Ceramic Undermount Sink (sold separately)
- Backsplash included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Carrera
- Depth:
- 22-1/4 in
- Faucet Center Size:
- 8 in
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 61 in
- Material:
- Marble
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Vanity Top Shape:
- Rectangle
- Weight:
- 175 lb
- Width:
- 61 in