17-1/2 in. Vanity
Acacia 17-1/2 in. Vanity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Acacia
- Depth:
- 29 in
- Height:
- 33 in
- IAPMO Listed -:
- No
- Material:
- Acacia Solids, Acacia Veneer
- Width:
- 17-1/2 in